- Adj. Slide Tensioner
- 13.13 in Housing length
- 7 in Width
- 13.13 in Arm Height
- 1-14 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Provides vertical adjustment
- Rotatable idler head
- Base mounted
- Adapts as a support for long center drives
- Can be used in pairs as snubbers for head and tail pulleys
| Shaft Dia. | 1 1/2 in |
| Bolt Hole Spacing - Width | 5.380 in |
| Arm Height/Length | 3.06 in |
| Material | Cast Iron |
| Shaft Type | GS-SO5, GS-SO6 |
| Stud Hole | 1-14 |
| Mounting | Base Mount |
| Adjustable | Slide Adjustment |
| Housing Length | 13.13 in |
| Shaft Length | 4 in, 6 in |
| Weight | 15.88 LB |
| EAN or UPC | 844330048253 |

