- Adj. Slide Tensioner
- 7.44 in Housing length
- 4 in Width
- 7.44 in Arm Height
- 3/4-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Provides vertical adjustment
- Rotatable idler head
- Base mounted
- Adapts as a support for long center drives
- Can be used in pairs as snubbers for head and tail pulleys
| Shaft Dia. | 1 in |
| Adjustable | Slide Adjustment |
| Stud Hole | 3/4-16 |
| Material | Cast Iron |
| Shaft Type | GS-SO2, GS-SO3, GS-SO4 |
| Mounting | Base Mount |
| Bolt Hole Spacing - Width | 3 in |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Housing Length | 7.44 in |
| Arm Height/Length | 2.06 in |
| Weight | 4.25 LB |
| EAN or UPC | 844330048246 |

