- Adj. Slide Tensioner
- 3.86 in Housing length
- 2.38 in Width
- 3.86 in Arm Height
- 3/8-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Provides vertical adjustment
- Rotatable idler head
- Base mounted
- Adapts as a support for long center drives
- Can be used in pairs as snubbers for head and tail pulleys
| Adjustable | Slide Adjustment |
| Bolt Hole Spacing - Width | 1 3/4 in |
| Mounting | Base Mount |
| Stud Hole | 3/8-16 |
| Shaft Dia. | 1/2 in |
| Arm Height/Length | 1.19 in |
| Material | Cast Iron |
| Shaft Type | GS-SO1 |
| Housing Length | 3.86 in |
| Shaft Length | 1 1/2 in |
| Weight | 0.79 LB |
| EAN or UPC | 844330048239 |

