- Idler Shaft
- 1 in Diameter
- 4 in Overall Length
- 3/4-10 Threaded End
features
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
- Interchangeable with all models
| Type | Stud |
| Stud Threads | 3/4-10 |
| Bore Size | 1 in |
| Threads per Inch | 10 |
| Shaft Length | 3.13 in |
| Thread Type | UNC |
| Pulley Width (Nom) | 2 1/2 in |
| Dia. | 1 in |
| Thread Size | 3/4 |
| Overall Length | 4 in |
| Oil Hole Location | 1.13 in |
| Weight | 0.95 LB |
| EAN or UPC | 844330048383 |

