- Flanged Idler Pulley
- 0.625 Bore
- 4 Face Diameter
- 3.0625Face Width
- 3.4375 Overall Width
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Flat Surface Width | 3 1/16 in |
| Length Through Bore | 3 3/4 in |
| Face Diameter | 4 in |
| Bore Size | 5/8 in |
| Bearing Type | Ball Bearing |
| Overall Width | 3 7/16 in |
| Outside Dia. | 4 1/2 in |
| Weight | 5.0 LB |
| EAN or UPC | 844330047737 |

