- Flanged Idler Pulley
- 1 Bore
- 6 Face Diameter
- 4.5Face Width
- 5 Overall Width
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Flat Surface Width | 4 1/2 in |
| Face Diameter | 6 in |
| Bore Size | 1 in |
| Overall Width | 5 in |
| Outside Dia. | 7 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 4 in |
| Weight | 13.5 LB |
| EAN or UPC | 844330047744 |

