- Flanged Idler Pulley
- 1.5 Bore
- 6 Face Diameter
- 4.5Face Width
- 5 Overall Width
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Length Through Bore | 5 1/8 in |
| Face Diameter | 6 in |
| Bore Size | 1 1/2 in |
| Outside Dia. | 7 in |
| Flat Surface Width | 4 1/2 in |
| Overall Width | 5 in |
| Bearing Type | Needle Bearing |
| Weight | 12.37 LB |
| EAN or UPC | 844330047829 |

