- Flanged Idler Pulley
- 1 Bore
- 6 Face Diameter
- 6.25Face Width
- 6.75 Overall Width
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Overall Width | 6 3/4 in |
| Face Diameter | 6 in |
| Bore Size | 1 in |
| Bearing Type | Ball Bearing |
| Outside Dia. | 7 in |
| Length Through Bore | 5 in |
| Flat Surface Width | 6 1/4 in |
| Weight | 19.0 LB |
| EAN or UPC | 844330047751 |

