- Flanged Idler Pulley
- 1.5 Bore
- 6 Face Diameter
- 6.25Face Width
- 6.75 Overall Width
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Flat Surface Width | 6 1/4 in |
| Bearing Type | Needle Bearing |
| Overall Width | 6 3/4 in |
| Outside Dia. | 7 in |
| Length Through Bore | 6 7/8 in |
| Face Diameter | 6 in |
| Bore Size | 1 1/2 in |
| Weight | 12.25 LB |
| EAN or UPC | 844330047836 |

