- Flanged Idler Pulley
- 1 Bore
- 2.25 Face Diameter
- 0.6875Face Width
- 0.875 Overall Width
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Outside Dia. | 2 1/2 in |
| Flat Surface Width | 11/16 in |
| Face Diameter | 2 1/4 in |
| Bearing Type | Needle Bearing |
| Length Through Bore | 7/8 in |
| Overall Width | 7/8 in |
| Bore Size | 1 in |
| Weight | 0.45 LB |
| EAN or UPC | 844330047782 |

