- Flanged Idler Pulley
- 0.5 Bore
- 1.125 Face Diameter
- 0.4375Face Width
- 0.625 Overall Width
features
- Molded crown helps center the belt and provides maximum support under the highly stressed center of the belt
- Wide range of widths and diameters available to suit virtually any flat belt idler requirement
- Several types of factory-mounted bore adapters offered
| Outside Dia. | 1 3/8 in |
| Overall Width | 5/8 in |
| Flat Surface Width | 7/16 in |
| Bearing Type | Needle Bearing |
| Face Diameter | 1 1/8 in |
| Length Through Bore | 5/8 in |
| Bore Size | 1/2 in |
| Weight | 0.25 LB |
| EAN or UPC | 844330047768 |

