- Pedestal Mtd Tensioner
- 7.5 in Housing length
- 5.25 in Width
- 7.38 in Arm Height
- 1-14 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Mounts to a flat surface which is horizontal to the drive
- Rotating arm
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- 5" reach when rotated in the uppermost vertical position
| Adjustable | Single Adjusting |
| Shaft Length | 4 in, 6 in |
| Bolt Hole Spacing - Width | 6 in |
| Housing Length | 7 1/2 in |
| Mounting | Pedestal |
| Shaft Type | GS-SO5, GS-SO6 |
| Base to Pivot Center | 5.88 in |
| Arm Height/Length | 5 in |
| Shaft Dia. | 1 1/2 in |
| Material | Cast Iron |
| Stud Hole | 1-14 |
| Weight | 14.0 LB |
| EAN or UPC | 844330048154 |

