- Pedestal Mtd Tensioner
- 4 in Housing length
- 3.25 in Width
- 4 in Arm Height
- 3/4-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Mounts to a flat surface which is horizontal to the drive
- Rotating arm
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- 5" reach when rotated in the uppermost vertical position
| Base to Pivot Center | 3 in |
| Bolt Hole Spacing - Width | 3 in |
| Material | Cast Iron |
| Adjustable | Single Adjusting |
| Shaft Type | GS-SO2, GS-SO3, GS-SO4 |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Arm Height/Length | 2 in |
| Stud Hole | 3/4-16 |
| Housing Length | 4 in |
| Mounting | Pedestal |
| Shaft Dia. | 1 in |
| Weight | 3.0 LB |
| EAN or UPC | 844330048147 |

