- QD Idler Bushing
- Ball Bearing
- 5/8 in Bore Diameter
- 2.1875 in Hub Diamenter
- 1.8125 in Overall Length
features
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Overall Length | 1 13/16 in |
| Flange Thickness | 7/16 in |
| Bushing Series | SD |
| Hub Dia. | 2 3/16 in |
| Flange Diameter | 3.125 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 2 1/16 in |
| Weight | 1.7 LB |
| EAN or UPC | 844330048116 |

