- QD Idler Bushing
- Needle Bearing
- 1 in Bore Diameter
- 2.1875 in Hub Diamenter
- 1.75 in Overall Length
features
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Length Through Bore | 1 3/4 in |
| Flange Thickness | 7/16 in |
| Hub Dia. | 2 3/16 in |
| Flange Diameter | 3.125 in |
| Overall Length | 1 3/4 in |
| Bearing Type | Needle Bearing |
| Bolt Circle Dia. | 2 11/16 in |
| Bushing Series | SDS |
| Weight | 1.5 LB |
| EAN or UPC | 844330048055 |

