- QD Idler Bushing
- Needle Bearing
- 1.5 in Bore Diameter
- 3.125 in Hub Diamenter
- 2.0625 in Overall Length
features
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Bolt Circle Dia. | 3 7/8 in |
| Flange Diameter | 4.625 in |
| Bearing Type | Needle Bearing |
| Flange Thickness | 9/16 in |
| Overall Length | 2 1/16 in |
| Hub Dia. | 3 1/8 in |
| Length Through Bore | 2 1/16 in |
| Bushing Series | SF |
| Weight | 5.0 LB |
| EAN or UPC | 844330048086 |

