- QD Idler Bushing
- Needle Bearing
- 1 in Bore Diameter
- 1.875 in Hub Diamenter
- 1.3125 in Overall Length
features
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Bushing Series | SH |
| Length Through Bore | 1 5/16 in |
| Bolt Circle Dia. | 2 1/4 in |
| Flange Diameter | 2.625 in |
| Overall Length | 1 5/16 in |
| Hub Dia. | 1 7/8 in |
| Flange Thickness | 7/16 in |
| Bearing Type | Needle Bearing |
| Weight | 0.93 LB |
| EAN or UPC | 844330048048 |

