- QD Idler Bushing
- Ball Bearing
- 3/4 in Bore Diameter
- 2.8125 in Hub Diamenter
- 1.9375 in Overall Length
features
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Length Through Bore | 1 15/16 in |
| Flange Thickness | 9/16 in |
| Overall Length | 1 15/16 in |
| Bearing Type | Ball Bearing |
| Flange Diameter | 3.750 in |
| Bushing Series | SK |
| Hub Dia. | 2 13/16 in |
| Weight | 3.0 LB |
| EAN or UPC | 844330048123 |

