- QD Idler Bushing
- Needle Bearing
- 1 in Bore Diameter
- 2.8125 in Hub Diamenter
- 1.9375 in Overall Length
features
- For use with any rim that accommodates a QD bushing
includes
- Needle bearings and fasteners
| Bearing Type | Needle Bearing |
| Bushing Series | SK |
| Overall Length | 1 15/16 in |
| Flange Thickness | 9/16 in |
| Hub Dia. | 2 13/16 in |
| Flange Diameter | 3.750 in |
| Length Through Bore | 1 15/16 in |
| Bolt Circle Dia. | 3 5/16 in |
| Weight | 3.62 LB |
| EAN or UPC | 844330048079 |

