- Flange Mounted Tensioner
- 6.94 in Housing length
- 4.56 in Width
- 2.78 in Arm Height
- 1-14 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Rotating arm
- Adjusting slot
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- Two-bolt base for easy mounting
| Arm Height/Length | 2.78 in |
| Material | Cast Iron |
| Shaft Type | GS-SO5 |
| Mounting | Flange Mount |
| Adjustable | Slide Adjustment |
| Bolt Hole Spacing - Width | 5 1/4 in |
| Stud Hole | 1-14 |
| Shaft Length | 4 in |
| Mounting Base to Shaft Shoulder | 2.78 in |
| Housing Length | 6.94 in |
| Base to Pivot Center | 2.63 in |
| Shaft Dia. | 1 1/2 in |
| Weight | 10.13 LB |
| EAN or UPC | 844330048284 |

