- Flange Mounted Tensioner
- 4.63 in Housing length
- 3.06 in Width
- 1.88 in Arm Height
- 3/4-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Rotating arm
- Adjusting slot
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- Two-bolt base for easy mounting
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Material | Cast Iron |
| Mounting | Flange Mount |
| Base to Pivot Center | 1 3/4 in |
| Adjustable | Slide Adjustment |
| Housing Length | 4.63 in |
| Shaft Dia. | 1 in |
| Arm Height/Length | 1.88 in |
| Shaft Type | GS-SO2, GS-SO3, GS-SO4 |
| Stud Hole | 3/4-16 |
| Bolt Hole Spacing - Width | 3 1/2 in |
| Mounting Base to Shaft Shoulder | 1.88 in |
| Weight | 2.62 LB |
| EAN or UPC | 844330048277 |

