- Idler Shaft
- .5 in Diameter
- 1.94 in Overall Length
- 3/8-16 Threaded End
features
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
- Interchangeable with all models
| Dia. | 1/2 in |
| Shaft Length | 1 1/2 in |
| Thread Type | UNC |
| Overall Length | 1.940 in |
| Thread Size | 3/8 |
| Type | Stud |
| Oil Hole Location | 0.38 in |
| Stud Threads | 3/8-16 |
| Bore Size | 1/2 in |
| Pulley Width (Nom) | 1.06 in |
| Threads per Inch | 16 |
| Weight | 0.16 LB |
| EAN or UPC | 844330048420 |

