- Idler Shaft
- 1.0 in Diameter
- 5.0 in Overall Length
- 3/4-16 Threaded End
features
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
- Interchangeable with all models
| Pulley Width (Nom) | 3 1/2 in |
| Type | Stud |
| Thread Type | UNC |
| Dia. | 1 in |
| Shaft Length | 4.13 in |
| Thread Size | 3/4 |
| Overall Length | 5 in |
| Threads per Inch | 16 |
| Stud Threads | 3/4-16 |
| Bore Size | 1 in |
| Oil Hole Location | 1.63 in |
| Weight | 1.16 LB |
| EAN or UPC | 844330048451 |

