- Idler Shaft
- 1.5 in Diameter
- 5.31 in Overall Length
- 1-14 Threaded End
features
- Hardened and ground for maximum idler life
- Shouldered and threaded into units and locked with a setscrew to ensure maximum rigidity
- Interchangeable with all models
| Type | Stud |
| Dia. | 1 1/2 in |
| Stud Threads | 1-14 |
| Thread Type | UNC |
| Threads per Inch | 14 |
| Overall Length | 5.310 in |
| Oil Hole Location | 1.38 in |
| Shaft Length | 4 in |
| Pulley Width (Nom) | 3 1/4 in |
| Thread Size | 1 |
| Bore Size | 1 1/2 in |
| Weight | 2.62 LB |
| EAN or UPC | 844330048468 |

