- Flange Mounted Tensioner
- 2.72 in Housing length
- 1.97 in Width
- 1.19 in Arm Height
- 3/8-16 Shaft Hole
description
- Idler shaft and set collar not included in tensioner unit.
features
- Rotating arm
- Adjusting slot
- Full 360° controlled tensioning
- Serrated teeth to prevent slippage
- Two-bolt base for easy mounting
| Shaft Length | 1 1/2 in |
| Mounting | Flange Mount |
| Material | Cast Iron |
| Housing Length | 2.72 in |
| Base to Pivot Center | 0.94 in |
| Arm Height/Length | 1.19 in |
| Shaft Dia. | 1/2 in |
| Adjustable | Slide Adjustment |
| Bolt Hole Spacing - Width | 2 in |
| Mounting Base to Shaft Shoulder | 1.19 in |
| Shaft Type | GS-SO1 |
| Stud Hole | 3/8-16 |
| Weight | 0.42 LB |
| EAN or UPC | 844330048260 |

