- #100 Double Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 1 1/4" Pitch
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Chain No. | 100 |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Link Type | Standard |
| Chain Pitch | 1 1/4 in |
| No. of Strands Across | 2 |
| Type | Offset (Half) Link |
| Weight | 1.04 LB |
| EAN or UPC | 844330029498 |

