- #100 Chain
- 2 Strands
- Riveted
- Carbon Steel Material
- 10 Foot Box
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Link Plates Height | 1.138 in |
| Chain Construction | Riveted |
| Roller Dia. | 3/4 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.154 in |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Rated Working Load | 7,700 lb |
| Chain Pitch | 1 1/4 in |
| No. of Strands Across | 2 |
| Roller Width | 3/4 in |
| Pin Diameter | 3/8 in |
| Side Bow | No |
| Pin Overall Length | 3.11 in |
| Chain No. | 100 |
| Duty | Standard-Duty |
| Pins & Rollers | Standard |
| Weight | 5.2 LB |
| EAN or UPC | 844330029504 |
-
Pre-Packed Quantities


