- #100 Chain
- 3 Strands
- Cottered
- Carbon Steel Material
- 10 Foot Box
| Side Bow | No |
| Pin Overall Length | 4.52 in |
| Material | Carbon Steel |
| Link Plates Height | 1.138 in |
| Pin Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Roller Width | 3/4 in |
| Chain Pitch | 1.25 in |
| Chain Construction | Cottered |
| Link Plates Thickness | 0.154 in |
| Rated Working Load | 10500 lbs |
| Pins & Rollers | Standard |
| Roller Dia. | 3/4 in |
| Chain Type | ANSI |
| Self-Lubricating | No |
| No. of Strands Across | 3 |
| Pin Diameter | 3/8 in |
| Chain No. | 100 |
| Weight | 7.78 LB |
| EAN or UPC | 844330029511 |

