- #100 Chain
- 1 Strand
- Riveted
- Stainless Steel Material
- 10 Foot Box
| Chain Type | ANSI |
| Package Type | 10 Foot Box |
| Pin Material | Stainless Steel |
| Link Plates Height | 1.138 in |
| No. of Strands Across | 1 |
| Pins & Rollers | Standard |
| Roller Dia. | 3/4 in |
| Material | Stainless Steel |
| Link Plates Thickness | 0.154 in |
| Roller Width | 3/4 in |
| Chain Pitch | 1.25 in |
| Duty | Standard-Duty |
| Chain No. | 100 |
| Rated Working Load | 1100 lbs |
| Chain Construction | Riveted |
| Pin Diameter | 3/8 in |
| Side Bow | No |
| Pin Overall Length | 1.7 in |
| Self-Lubricating | No |
| Weight | 2.63 LB |
| EAN or UPC | 6623901293896 |
-
Pre-Packed Quantities


