- #120 Double Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 1 1/2" Pitch
| Material | Carbon Steel |
| Chain Pitch | 1 1/2 in |
| Pin Material | Carbon Steel |
| Link Type | Standard |
| Chain No. | 120 |
| No. of Strands Across | 2 |
| Chain Type | ANSI |
| Type | Offset (Half) Link |
| Duty | Standard-Duty |
| Weight | 1.54 LB |
| EAN or UPC | 844330029627 |

