- #120 Single Strand Standard-Duty Offset (Half) Link
- Cotter Pin Link Type
- Carbon Steel
- 1 1/2" Pitch
| Chain Pitch | 1 1/2 in |
| Chain No. | 120 |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| Link Type | Cotter Pin |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Weight | 3.87 LB |
| EAN or UPC | 844330027005 |

