- #140 Chain
- 2 Strands
- Riveted
- Carbon Steel Material
- 10 Foot Box
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Chain Construction | Riveted |
| Side Bow | No |
| No. of Strands Across | 2 |
| Self-Lubricating | No |
| Pin Diameter | 1/2 in |
| Pin Overall Length | 4.232 in |
| Roller Width | 1 in |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Rated Working Load | 14,450 lb |
| Chain Type | ANSI |
| Roller Dia. | 1 in |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Link Plates Thickness | 0.22 in |
| Chain No. | 140 |
| Link Plates Height | 1.654 in |
| Chain Pitch | 1 3/4 in |
| Weight | 9.83 LB |
| EAN or UPC | 844330029719 |
-
Pre-Packed Quantities


