- #140 Single Strand Standard-Duty Connecting (Master) Link
- Cotter Pin Link Type
- Carbon Steel
- 1 3/4" Pitch
| Chain No. | 140 |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Link Type | Cotter Pin |
| Chain Pitch | 1 3/4 in |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Weight | 0.99 LB |
| EAN or UPC | 844330027012 |

