- #140 Single Strand Standard-Duty Offset (Half) Link
- Cotter Pin Link Type
- Carbon Steel
- 1 3/4" Pitch
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 1 3/4 in |
| Link Type | Cotter Pin |
| Chain No. | 140 |
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Weight | 0.99 LB |
| EAN or UPC | 844330027029 |

