- #160 Double Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 2" Pitch
| Type | Offset (Half) Link |
| Chain Type | ANSI |
| No. of Strands Across | 2 |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Chain Pitch | 2 in |
| Duty | Standard-Duty |
| Link Type | Standard |
| Chain No. | 160 |
| Weight | 2.61 LB |
| EAN or UPC | 844330029740 |

