- #200 Double Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 2 1/2" Pitch
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| No. of Strands Across | 2 |
| Chain Pitch | 2.5 in |
| Chain Type | ANSI |
| Chain No. | 200 |
| Link Type | Standard |
| Weight | 4.53 LB |
| EAN or UPC | 844330029825 |

