- Single Row Radial Bearing
- 1/2" ID x 1 1/8" OD x 3/8" Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
| Outer Ring Width | 3/8 in |
| I.D. | 1/2 in |
| Lubricant | General Purpose |
| Limiting Speed | 5000 rpm |
| Static Load Rating [Max] | 538 lbf |
| Cage Material | Plastic or Steel |
| O.D. | 1.125 in |
| Seal Width | 3/8 in |
| Precision | Standard |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Inner Ring Width | 3/8 in |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Fillet Radius | 0.016 in |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Seal Material | Metal |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Material | Steel |
| O.D. Type | Straight |
| Cage Type | Metal |
| Seal Type | Non-Contact Seals |
| Contact Angle | 0° |
| Width | 3/8 in |
| Shielded Width | 3/8 in |
| Enclosure | Double Shielded |
| Industry Standard Part # | 1616 ZZ |
| Dynamic Load Rating | 1151 lbf |
| Weight | 0.055 LB |
| EAN or UPC | 844330028484 |

