- Single Row Radial Bearing
- 3/4" ID x 1 5/8" OD x 1/2" Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
| Width | 1/2 in |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Inner Ring Width | 1/2 in |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Seal Material | Metal |
| Limiting Speed | 5000 rpm |
| Cage Material | Plastic or Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| O.D. | 1.625 in |
| Ball Material | Steel |
| Seal Type | Non-Contact Seals |
| Lubricant | General Purpose |
| Static Load Rating [Max] | 1010 lbf |
| Fillet Radius | 0.031 in |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Seal Width | 1/2 in |
| Shielded Width | 1/2 in |
| Outer Ring Width | 1/2 in |
| Material | Steel |
| Dynamic Load Rating | 1951 lbf |
| Inch/Metric | Inch Bore |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| Industry Standard Part # | 1630 ZZ |
| Preload Level | None |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| I.D. | 3/4 in |
| Precision | Standard |
| Weight | 0.16 LB |
| EAN or UPC | 844330028736 |

