- Single Row Radial Bearing
- 1 1/4" ID x 2 1/2" OD x 5/8" Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
| Lubricant | General Purpose |
| Width | 5/8 in |
| Precision | Standard |
| Ball Material | Steel |
| Cage Type | Metal |
| Cage Material | Plastic or Steel |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| I.D. | 1 1/4 in |
| Material | Steel |
| Limiting Speed | 5000 rpm |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 2195 lbf |
| Contact Angle | 0° |
| Dynamic Load Rating | 3751 lbf |
| Rows of Balls | Single |
| Seal Material | Metal |
| Seal Width | 5/8 in |
| O.D. Type | Straight |
| Fillet Radius | 0.035 in |
| Radial Internal Clearance | Normal |
| Industry Standard Part # | 1654 ZZ |
| Inner Ring Width | 5/8 in |
| Shielded Width | 5/8 in |
| O.D. | 2.5 in |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Double Shielded |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| Outer Ring Width | 5/8 in |
| Preload Level | None |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Weight | 0.445 LB |
| EAN or UPC | 844330028972 |

