- Single Row Radial Bearing
- 3/4" ID x 2" OD x 9/16" Wide
- Open
- No Snap Ring
- Low Precision (Unground)
| Seal Material | None |
| O.D. | 2 in |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Inner Ring Width | 9/16 in |
| Enclosure | Open |
| Dynamic Load Rating | 1384 lbf |
| Rows of Balls | Single |
| Precision Level | Low Precision (Unground) |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 1/2 in |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | None |
| I.D. | 3/4 in |
| Bearing Type | Radial |
| Flange Width | 0.0625 in |
| Material | Steel |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Cage Material | Cageless |
| Capacity | Standard Capacity |
| Limiting Speed | 1500 rpm |
| O.D. Type | Flanged |
| Width | 9/16 in |
| Preload Level | None |
| Precision | Unground |
| Radial Internal Clearance | Normal |
| Weight | 0.345 LB |
| EAN or UPC | 844330029092 |

