- #35 Single Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Stainless Steel
- 3/8" Pitch
| No. of Strands Across | 1 |
| Chain Pitch | 3/8 in |
| Chain Type | ANSI |
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Chain No. | 35 |
| Roller Dia. | 0.2 in |
| Duty | Standard-Duty |
| Type | Offset (Half) Link |
| Link Type | Standard |
| Weight | 0.04 LB |
| EAN or UPC | 844330030036 |

