Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Isolation Card

GS4

Isolation Card
Item #101523155
  • Isolation Card
  • 115/230 VAC Input Voltage
  • -10 to 10 VDC Output Voltage
Isolation Card
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Isolation Card
  • 115/230 VAC Input Voltage
  • -10 to 10 VDC Output Voltage

description

  • A compact and cost-effective solution for process control applications. Powered by either 115 or 230 VAC, the GS4 will isolate and condition incoming DC voltage signals from process controllers, motors, transducers, micro processors, or any signal from -250 to 250 VDC, and any input current signal from 1 to 5 mA. Typically, the output of the GS4 connects to the input of a motor drive
  • hence incompatible devices safely couple to yield a higher level of automation. High resolution multi-turn pots let users scale the output to within millivolts of the input or any desired proportion within the range of the output. Users may elect to control devices in manual mode using normal potentiometer operation rather than from an external signal input.
Output Voltage -10 to 10 VDC
Input Voltage 115/230
Weight 0.52 LB
EAN or UPC 844330026299
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison