- #40 Single Strand Standard-Duty Offset (Half) Link
- Cotter Pin Link Type
- Carbon Steel
- 1/2" Pitch
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Type | Offset (Half) Link |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Chain Pitch | 1/2 in |
| Link Type | Cotter Pin |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Weight | 0.08 LB |
| EAN or UPC | 844330027180 |

