- #40 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 50 Foot Reel
features
- Link plate shape and hole profile have been computer modeled to optimize stress distribution to improve fatigue life and wear
- High hardness, carburized alloy steel pins and bushings
- Factory prelubrication with a high quality lubricant minimizes break-in wear
- Super straight bushings
- Appropriate press fits
- Shot peening
- Preloading
- Zero initial stretch
| Pin Overall Length | 0.691 in |
| Package Type | 50 Foot Reel |
| Pins & Rollers | Standard |
| Rated Working Load | 650 lb |
| Duty | Standard-Duty |
| Roller Dia. | 0.312 in |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Link Plates Height | 0.465 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Roller Width | 0.313 in |
| Self-Lubricating | No |
| Side Bow | No |
| Link Plates Thickness | 0.059 in |
| Chain No. | 40 |
| Pin Diameter | 0.156 in |
| Material | Carbon Steel |
| Chain Pitch | 1/2 in |
| Weight | 0.41 LB |
| EAN or UPC | 844330027531 |
-
Pre-Packed Quantities


