- #40 Single Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Stainless Steel
- 1/2" Pitch
| Chain No. | 40 |
| Pin Material | Stainless Steel |
| Chain Pitch | 1/2 in |
| Type | Offset (Half) Link |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Material | Stainless Steel |
| Chain Type | ANSI |
| Link Type | Standard |
| Weight | 0.08 LB |
| EAN or UPC | 844330030166 |

