- Single Row Thrust Bearing
- 1/4" ID x 27/32" OD x 21/64" Wide
- Open
- No Snap Ring
- Low Precision (Unground)
| Ball Material | Steel |
| Bearing Design | 3 Piece, Banded |
| Seal Material | None |
| Contact Angle | 90° |
| Outer Ring Width | 0.328 in |
| Material | Steel |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Precision | Unground |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Inner Ring Width | 0.328 in |
| O.D. | 0.84375 in |
| Bore B | 0.275 in |
| Cage Material | Cageless |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| I.D. | 1/4 in |
| Dynamic Load Rating | 570 lbf |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Radial Internal Clearance Specification | N/A |
| Cage Type | None |
| Precision Level | Low Precision (Unground) |
| Bearing Type | Thrust |
| No. in Set | Single Bearing |
| Weight | 0.032 LB |
| EAN or UPC | 844330029115 |

