| Cage Type | None |
| Radial Internal Clearance Specification | N/A |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Bearing Design | 3 Piece, Banded |
| Ball Material | Steel |
| Precision Level | Low Precision (Unground) |
| O.D. | 1.266 in |
| Seal Material | None |
| Capacity | Standard Capacity |
| I.D. | 0.5 in |
| Cage Material | Cageless |
| Rows of Balls | Single |
| Bore B | 0.525 in |
| Preload Level | None |
| O.D. Type | Straight |
| Precision | Unground |
| Seal Type | Unsealed |
| Material | Steel |
| Outer Ring Width | 0.4375 in |
| Inner Ring Width | 0.4375 in |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Contact Angle | 90° |
| Inch/Metric | Inch Bore |
| Bearing Type | Thrust |
| Lubricant | Oil Preservative |
| Weight | 0.2 LB |
| EAN or UPC | 844330029139 |

