- Single Row Thrust Bearing
- 7/8" ID x 1.891" OD x 0.594" Wide
- Open
- No Snap Ring
- Low Precision (Unground)
| Inner Ring Width | 0.594 in |
| Seal Material | None |
| Bore B | 0.9 in |
| Cage Material | Cageless |
| I.D. | 7/8 in |
| O.D. Type | Straight |
| Precision | Unground |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Preload Level | None |
| Precision Level | Low Precision (Unground) |
| Capacity | Standard Capacity |
| Material | Steel |
| Bearing Type | Thrust |
| Enclosure | Open |
| Ball Material | Steel |
| O.D. | 1.891 in |
| Contact Angle | 90° |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 1650 lbf |
| Outer Ring Width | 0.594 in |
| Inch/Metric | Inch Bore |
| Bearing Design | 3 Piece, Banded |
| Cage Type | None |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | N/A |
| Snap Ring | No Snap Ring |
| Weight | 0.265 LB |
| EAN or UPC | 844330029184 |

