- #50 Double Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 5/8" Pitch
| Chain Pitch | 5/8 in |
| Chain No. | 50 |
| Duty | Standard-Duty |
| No. of Strands Across | 2 |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| Link Type | Standard |
| Chain Type | ANSI |
| Weight | 0.27 LB |
| EAN or UPC | 844330027227 |

