- #50 Single Strand Standard-Duty Connecting (Master) Link
- Spring Clip Link Type
- Carbon Steel
- 5/8" Pitch
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Chain Pitch | 5/8 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Link Type | Spring Clip |
| Duty | Standard-Duty |
| Weight | 0.412 LB |
| EAN or UPC | 844330027234 |

